Shop All Desiccant Dryers
Master Pneumatic
CD-38-30-MBA
Mfr # CD38-4D4
Zoro # G605966135
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD38-4D4
- Zoro # G605966135
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- NATIONAL Small Bore Metric Seals, 35X62X10-R2LS32-S (35X62X10-R2LS32-S)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 0.75" (7612DLG)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- MILTON Compact Desiccant Dryer, 1/2" (1170-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- Master Pneumatic Desiccant Dryers