Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-W/D8 WARRIOR
Mfr # CD36-3D8
Zoro # G905966040
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D8
- Zoro # G905966040
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Belt for 9120 Key Machine (H-9120-BELT)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx98"L, Outside Length: 98" (M118760)
- ZORO SELECT Coupler, 1/4 In Size (3LX98)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Dryer, Desiccant (5VC92)
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- Master Pneumatic Desiccant Dryers