Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-PGA-MI375
Mfr # CD36-3D2M
Zoro # G705965922
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D2M
- Zoro # G705965922
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke (288-328)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- 3M Lock Ring A0001, 1/pk (A0001)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- SPEEDAIRE Desiccant Dryer, 10 cfm, 290 psi, 5" dia. (CDD-010)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- MILTON Jumbo Desiccant Dryer System, 1/2" (1072-2)
- Master Pneumatic Desiccant Dryers