Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-PGA
Mfr # CD36-3D2
Zoro # G605965909
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D2
- Zoro # G605965909
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 48Y Frame (048S17D2055)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- SMC Exhaust Port Flow Control, 1/8 In. R(PT) (ASN2-01)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- INTERSTATE PNEUMATICS 1/4 Inch Mini In-Line Desiccant Air Filter/Dryer (WR1420)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- DEVILBISS Desiccant Cartridge (130504)
- SPEEDAIRE Desiccant Dryer, 5 cfm, 290 psi, 5" dia. (CDD-005)
- Master Pneumatic Compressed Air Dryers