Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-MBA
Mfr # CD36-3D4
Zoro # G405965819
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D4
- Zoro # G405965819
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5MME3)
- GATES MegaCrimp Couplings (8G-8FJX XBULK)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1614 2RS PRX)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Desiccant Dryer, 25 cfm, 290 psi, 5" dia. (CDD-025)
- ARROW PNEUMATICS Replacement Cartridge for CA 20-3 (RC 30-3)
- WILKERSON Dryer, Desiccant (X06-02-000)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 30 CFM (2YNL2)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- SPEEDAIRE Drying System w/Cartridge, 35 scfm (PAC-10)
- Master Pneumatic Compressed Air Dryers