Shop All Desiccant Dryers
Master Pneumatic
CD-36-18
Mfr # CD36-3
Zoro # G405965932
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3
- Zoro # G405965932
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5ZEG5)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D010BN4HC, Pressure Line, 10 micron, Outside-In (MF0060202)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- MONARCH Hydraulics Reservoir, White Plstic, 20in L (500206414188)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- PUREGAS Chamber Assembly Desiccant Air Dryer (P07323G23CP)
- VAN AIR Molecular Sieve Desiccant Cartridge Pneumatic Filter Element (MS-16)
- SPEEDAIRE Desiccant Dryer, 30 cfm, 290 psi, 5" dia. (CDD-030)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- Master Pneumatic Compressed Air Dryers