Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-AD-10
Mfr # CD36-3D7
Zoro # G605966111
product price: $1,702.99
/ea
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D7
- Zoro # G605966111
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2M)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SUNBELT Roller Chain, Chain #35 (10 ft) 7" x7" x1" (A-B1SB384)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-600-1 DESICCANT SYSTEM TUNE UP KIT (DV802182)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- Master Pneumatic Compressed Air Dryers