Shop All Desiccant Dryers
Master Pneumatic
CD-36-18-AD-10
Mfr # CD36-3D6
Zoro # G605965824
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # CD36-3D6
- Zoro # G605965824
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE A59 61" Outside Length, 1/2" Top Width, 1 Ribs (A59-2)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8611FZ)
- GATES PowerGrip HTD Belts, 330-3M-09 (330-3M-09)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ITW DEVILBISS 3 Stage Desiccant Air Dryer System (IT99451)
- SPEEDAIRE Dryer w/Cartridge, 1 qt., 35 scfm (PA-1)
- MILTON Desiccant Dryer System, 1/2" (1071)
- SPEEDAIRE Dryer w/Cartridge, 1.5 qt., 40 scfm (PA-2)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-27)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- Master Pneumatic Desiccant Dryers