Shop All Desiccant Dryers
Master Pneumatic
CD-25-7-PGM-MI375
Mfr # CD25-2D1M
Zoro # G805965891
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D1M
- Zoro # G805965891
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B87)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X24X24)
- INGERSOLL-RAND Grease Tube Head, GTH-1 (IRTGTH-1)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- CAMPBELL HAUSFELD Campbell Hausfeld PA208503AV, Air Cleaner/Dryer (PA208503AV)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- ARROW PNEUMATICS Arrow Dessicant Dryer/Filter D12-04XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (D12-04XL)
- MILTON INDUSTRIES DRYER COMPACT DESICCANT (MI1170)
- WILKERSON Dryer, Desiccant, Package Quantity: 1 (X03-02-000)
- ARROW PNEUMATICS StageAir 2 Qt Desiccant Dryer (C7612XL)
- Master Pneumatic Compressed Air Dryers