Shop All Desiccant Dryers
Master Pneumatic
CD-25-7-PGA DRYER FILTER
Mfr # CD25-2D2
Zoro # G005965905
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D2
- Zoro # G005965905
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUXING Insert Bearing Set Screw Type double sealed Light duty (CSB202-10)
- POWERDRIVE GearbeltPulley, L, 22 Grooves (22LG050)
- DEVILBISS Hgh Flow Quick Disconnect Stem, 1/4"NPT M (240015)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Replacement Cartridge for PA-2/PAC-20 (PRC-40)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- MILTON Mini Air Station Desiccant Filter, 1/4" (S-1174)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-13)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- Master Pneumatic Desiccant Dryers