Shop All Desiccant Dryers
Master Pneumatic
CD-25-7-MSM DRYER FILTER
Mfr # CD25-2D3
Zoro # G005965837
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2D3
- Zoro # G005965837
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- DEVILBISS Desiccant Cartridge (130504)
- RTI Eliminator Ii 2 Stage 1/2in NPT Desiccant Air Dryer (DE401-M04)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- WILKERSON Dryer, Desiccant (X06-02-000)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- Master Pneumatic Desiccant Dryers