Shop All Desiccant Dryers
Master Pneumatic
CD-25-7-MI375
Mfr # CD25-2M
Zoro # G205966016
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2M
- Zoro # G205966016
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- ENERPAC RC25K52, RC25 TON STANDARD REPAIR KIT, RC256, RC258, RC2510 (RC25K52)
- TOMPKINS Hydraulic Fitting-Steel04MP-06FP 90 (5502-04-06)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- SPEEDAIRE Drying System w/Cartridge, 40 scfm (PAC-20)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-7)
- SPEEDAIRE Dryer, Desiccant (5VC90)
- ZERUST Zerust VC6-2 VCI Vapor Capsule, 4/C, PK4 (375-M-00005)
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- ARROW PNEUMATICS Desiccant Dryer/Filter, 15SCFM, 2 Qt, 1/2" (D12-04XL)
- Master Pneumatic Compressed Air Dryers