Shop All Desiccant Dryers
Master Pneumatic
CD-25-7 DRYER FILTER BSPP
Mfr # CD25-2W
Zoro # G905965982
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Desiccant Material Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CD25-2W
- Zoro # G905965982
- Country of Origin United States
- Category Desiccant Dryers
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Desiccant Material | Clay |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AK10478)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/8)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In (2027-5-5S)
- MASTER PNEUMATIC CD-25-7 DRYER FILTER (CD25-2)
- ITW DEVILBISS Desiccant Air Dryer System (IT98828)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-18)
- ZERUST Zerust VC6-1 VCI Vapor Capsule, 4/C, PK4 (375-M-00004)
- WILKERSON Dryer, Desiccant (X06-02-000)
- SPEEDAIRE Desiccant Silica Gel, Replacement, Bottle, 1 gal, For 2YNL6, 4 Pack (6YTP5)
- ARROW PNEUMATICS Arrow StageAir 1 Gal. Desiccant Dryer C7612XXL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI (C7612XXL)
- Master Pneumatic Compressed Air Dryers