Shop All Compressor Air Filters
Master Pneumatic
CAOLESCENT FILTER AID
Mfr # BFCD201-8E8W
Zoro # G005963178
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1" BSPP
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFCD201-8E8W
- Zoro # G005963178
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" BSPP |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6208Z, 6200 Series Single Row Deep Groove Ball Bearing, 6208Z (6208Z)
- GATES Truflex V-Belts, 4L920 (4L920)
- MARATHON 0.75 Hp General Purpose Motor, 1 Phase, 1800 Rpm, B319 (B319)
- FESTO Vacuum Suction Cup ESV-60-GT (ESV-60-GT)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- Master Pneumatic Compressor Air Filters