Shop All Compressor Air Filters
Master Pneumatic
AUTO DRAIN FILTER 3/8
Mfr # FE100-3
Zoro # G605957157
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Hydro-Jector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FE100-3
- Zoro # G605957157
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Hydro-Jector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/4X20 Polyurethane Recoil Hose 1/4 Mnpt (LP1420AFZ)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- LINCOLN INDUSTRIAL Easy-Out Tools (LNI-66953)
- TRANE 5MFD 370/440V OVAL RUN CAP (SFCAP5440)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- Master Pneumatic Compressed Air Treatment