Shop All Compressor Air Filters
Master Pneumatic
AUTO DRAIN FILTER 3/4
Mfr # FE100-6XE5
Zoro # G405957173
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 3/4" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Hydro-Jector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FE100-6XE5
- Zoro # G405957173
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Hydro-Jector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- NSK NSK-6206ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6206ZZ (6206ZZ)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 1" (F08-HF-DG1)
- Master Pneumatic Compressor Air Filters