Shop All Compressor Air Filters
Master Pneumatic
AUTO DRAIN FILTER 3/4
Mfr # FE100-6E4
Zoro # G005957146
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Hydro-Jector
- Connection Size - Air Treatment 3/4" NPTF
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FE100-6E4
- Zoro # G005957146
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Hydro-Jector |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- FAG BEARINGS FAG 6208, Deep Groove BBear, Single Row 90Mm (6208)
- CENTURY Pizza Oven Motors (F265)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- GROZ Air Filter, Intermediate, PC Bowl, 1/4" NPT (60152)
- Master Pneumatic Compressed Air Treatment