Shop All Compressor Air Filters
Master Pneumatic
AUTO DRAIN FILTER 1
Mfr # FE100-8
Zoro # G405957180
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Hydro-Jector
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1" NPTF
- Bowl Material Plastic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FE100-8
- Zoro # G405957180
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Drain Type | Hydro-Jector |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS72RS (MS-7-2RS)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0540)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEF5)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- Master Pneumatic Compressor Air Filters