Shop All Compressor Air Filters
Master Pneumatic
AIR FILTER 1/4"
Mfr # FD100-2E3
Zoro # G705957118
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 40 micron
- Drain Type Internal Automatic
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD100-2E3
- Zoro # G705957118
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.874 in OD x 1/4 in W, Nitrile Lip (11223)
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- WEATHERHEAD Spacer Ring, 16943 (ET400SR-001)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- Master Pneumatic Compressed Air Treatment