Shop All Filter, Regulator, Lubricator
Master Pneumatic
AIR FIL-REG-LUB 3/4
Mfr # MFDRXL108D-6X
Zoro # G605958642
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" NPTF
- Adjustment Range 0 to 125 psi
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # MFDRXL108D-6X
- Zoro # G605958642
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Internal Automatic |
Adjustment Range | 0 to 125 psi |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Elbow, 90 Deg, 1/2 in., TubexFNPT (KQ2LF13-36A)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MILTON Lubricator Metal Bowl, 3/4" (1131-9)
- FESTO Service Unit FRC-1/2-D-5M-MIDI (FRC-1/2-D-5M-MIDI)
- Master Pneumatic Filter, Regulator, Lubricator