Shop All Compressor Air Filters
Master Pneumatic
AID MTL FIL 1/2, TAPPED
Mfr # BFD380-4NG
Zoro # G005956248
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD380-4NG
- Zoro # G005956248
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Baldor Replacement Carbon Motor Brush - Electrographitic, Grade D172 (REP1340W)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- CLIMAX METAL PRODUCTS H1C-050 One-Piece Clamping Collar Recessed Screw (H1C-050)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- Master Pneumatic Compressed Air Treatment