Shop All Compressor Air Filters
Master Pneumatic
AID MTL BWL FITLER 1/2
Mfr # BFD70-4
Zoro # G005956293
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD70-4
- Zoro # G005956293
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT - 6 Ball + Low Profile (CH441BS)
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- COXREELS Hose Reel, 3/8 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-330)
- LEGACY Flexzilla 5/8X50 Swivel Grip Garden Hose (LEGHFZG550YWS)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for 110377E906 / QUINCY (B1AF0002075)
- Master Pneumatic Compressed Air Treatment