Shop All Compressor Air Filters
Master Pneumatic
AID MINI FILTER 1/8
Mfr # FD50-1E5
Zoro # G605956051
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/8" NPTF
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD50-1E5
- Zoro # G605956051
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- ZORO SELECT Hose Clamp, 1-5/8 to 1-7/8 In, SAE 163, PK5 (300110163)
- D&D Timing Belt, 14M, 55 x 2100mm PL, T150 (2100-14M-55)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron (F200-100-1-B-MD-PD6)
- Master Pneumatic Compressor Air Filters