Shop All Compressor Air Filters
Master Pneumatic
AID MINI FILTER 1/4
Mfr # FD50-2TW
Zoro # G005956316
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD50-2TW
- Zoro # G005956316
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x250" (5VX2500)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 ZZ PRX)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- Master Pneumatic Compressed Air Treatment