Shop All Compressor Air Filters
Master Pneumatic
AID FILTER (NO DWG)
Mfr # BFD100-4K
Zoro # G005956422
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 1/2" NPTF
- Drain Type Internal Automatic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-4K
- Zoro # G005956422
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 1/4 HP, 120V, CCW (10051201)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 51" - AX51 (AX51)
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase (USL-900)
- WEATHERHEAD Compression Union 3/4In 62X12 (62X12)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- Master Pneumatic Compressor Air Filters