Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD60-3E3W
Zoro # G005956408
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD60-3E3W
- Zoro # G005956408
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213 Z.C3)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TOMPKINS HOSE SLEEVE NYLON 1.85 in. NHS-185, Sold per Foot (460015)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- WELCH Filter, Exhaust (1417P-10)
- Master Pneumatic Compressed Air Treatment