Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD50-2E4W
Zoro # G405956305
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 20 micron
- Bowl Material Metal
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD50-2E4W
- Zoro # G405956305
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Drain Type | Internal Automatic |
Filter Rating | 20 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- BANDO Xl Timing Belt, 164Xl037G (164XL037G)
- VELVAC T-Bolt Clamp 7-1/4 - 7-9/16 (022597)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- DEVILBISS Desiccant Air Filter, DAD500 (DEVDAD500)
- Master Pneumatic Compressor Air Filters