Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD380-6C3E3W
Zoro # G005956378
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD380-6C3E3W
- Zoro # G005956378
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 46.5in OC (1422V460)
- INGERSOLL-RAND Electric Start Up Kit (20100251)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- FESTO Rod Eye SGS-M8 (SGS-M8)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- Master Pneumatic Compressor Air Filters