Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD201-6E5NGW
Zoro # G405956343
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Metal
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD201-6E5NGW
- Zoro # G405956343
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK100-H (2BK100-H)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- Master Pneumatic Compressor Air Filters