Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD100-6E3W
Zoro # G005956361
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" BSPP
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-6E3W
- Zoro # G005956361
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER PNEUMATIC FILTER ELEMENT (C11 100)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SA)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- D&D 36" Outside Length, 5/9" Top Width, 6 Ribs (360J6)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-04-BL00B)
- Master Pneumatic Compressed Air Treatment