Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD10-M8E5
Zoro # G005956187
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Connection Size - Air Treatment 8 mm Fitting for Tubing
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFD10-M8E5
- Zoro # G005956187
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting for Tubing |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Hy Gear 11/16 in to 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Marine (620P16551)
- FESTO Push-In L-Fitting QBL-1/2-3/8-U (QBL-1/2-3/8-U)
- D&D 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE (5404-12-12)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- Master Pneumatic Compressor Air Filters