Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD10-M8E4
Zoro # G005956231
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 8 mm Fitting for Tubing
- Bowl Material Metal
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD10-M8E4
- Zoro # G005956231
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting for Tubing |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS COLLAR KIT #110 Two-Piece Clamping Collar Assortment Kit (COLLAR KIT #110)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SLPL-4100)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-04NPT MALE STUD CPLG (MC6051-L06-04)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- Master Pneumatic Compressor Air Filters