Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD10-M6E5
Zoro # G605955962
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 6 mm Fitting for Tubing
- Filter Rating 5 micron
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD10-M6E5
- Zoro # G605955962
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 6 mm Fitting for Tubing |
Details
Filter Rating | 5 micron |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 2-1/8" Bore (UCP211-34)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL8)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- DYNABRADE Lock Ring (57332)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG Paper Air Filter (896)
- Master Pneumatic Compressor Air Filters