Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD10-M6E4
Zoro # G405955810
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Connection Size - Air Treatment 6 mm Fitting for Tubing
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD10-M6E4
- Zoro # G405955810
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 6 mm Fitting for Tubing |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 46.3 in Pitch Length, 1.12 in Top Width, 8 Ribs (463K8)
- ENERPAC Motor Zu4 115V Kit (DC8244259SR)
- D&D 103" Outside Length, 1/2" Top Width, 1 Ribs (A101/4L1030)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65138)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- BETA 1 FILTERS Air Filter replacement filter for 2118314 / GARDNER DENVER (B1AF0009258)
- Master Pneumatic Compressor Air Filters