Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD10-M6E3
Zoro # G005955951
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 6 mm Fitting for Tubing
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Type Internal Automatic
- Bowl Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD10-M6E3
- Zoro # G005955951
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 6 mm Fitting for Tubing |
Details
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Tank Valve, 1/8" NPT, PK10 (684)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- Master Pneumatic Compressed Air Treatment