Shop All Compressor Air Filters
Master Pneumatic
AID FILTER
Mfr # BFD10-M10E3
Zoro # G605956365
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Filter Rating 40 micron
- Connection Size - Air Treatment 10 mm Fitting for Tubing
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD10-M10E3
- Zoro # G605956365
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 10 mm Fitting for Tubing |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- CAMOZZI Complete Filter Element 25 (C1-F20/3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Cap (0304-C-08)
- BRENNAN INDUSTRIES 06MJ-08FJS-06MJ Swivel Run Tee Forged (6602-06-08-06-FG)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- ELMO RIETSCHLE Exhaust Filter Kit, VC-100 (475)
- Master Pneumatic Compressor Air Filters