Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8" YELLOW
Mfr # FD350-3C1
Zoro # G605956228
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" NPTF
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD350-3C1
- Zoro # G605956228
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces UFI ERB11NCC, Return Line, 10 micron, Outside-In (MF0579361)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- MASTER DRIVE INC Classical "A" V-Belt, A26 (A26SEL)
- PARKER Air Cylinder, 7/16 in Bore, 1 1/2 in Stroke, Round Body Double Acting (0.44DSR01.50)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- Master Pneumatic Compressor Air Filters