Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8, RED
Mfr # FD380-3C2
Zoro # G005956064
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Drain Type Internal Automatic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-3C2
- Zoro # G005956064
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8WW)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X08X08X08SS)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- Master Pneumatic Compressed Air Treatment