Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8 NO GAGE
Mfr # FD101-3NG
Zoro # G005955944
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" NPTF
- Drain Type Internal Automatic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD101-3NG
- Zoro # G005955944
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR05030-100)
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH10DLA-01-01-01)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- BETA 1 FILTERS Air Filter replacement filter for 2023400852 / QUINCY (B1AF0005210)
- Master Pneumatic Compressor Air Filters