Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8
Mfr # FD380-3C1
Zoro # G005956149
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Drain Type Internal Automatic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-3C1
- Zoro # G005956149
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, oil removal (4ZK80)
- MILTON T Style Automotive Coupler, 1/4" FNPT (S-785)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MILTON Polycarbonate FRL Micro Filter, 3/8" NPT (1019)
- Master Pneumatic Compressed Air Treatment