Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8
Mfr # FD100-3W
Zoro # G605956273
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Bowl Material Plastic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD100-3W
- Zoro # G605956273
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Food Grade Grease, Cartridge, 14 Oz. (S00522014)
- PIX Belt, B Kevlar, 5/8 x 59 in. OC (B56K)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 19 inch OD (23V1900SK)
- DDS Shaft Seal, TCN, 17mm ID, Nitrile Rubber (172806TCN)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- SOLBERG Filter Cartidge, Poly, 7-1/8 ID, 10-3/16 OD (32-19)
- Master Pneumatic Compressor Air Filters