Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8 'E3'
Mfr # FD380-3C1E3
Zoro # G005956200
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-3C1E3
- Zoro # G005956200
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 40 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Repair Lap Link 1/4 x 1-1/4 ZP (CRL014)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.05 in OD (AK3078)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- GOLDENROD Goldenrod 250-470-5 75060 Filter Element (250-470-5)
- Master Pneumatic Compressor Air Filters