Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8 BSPP
Mfr # FD380-3E3W
Zoro # G005956286
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 40 micron
- Bowl Material Plastic
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-3E3W
- Zoro # G005956286
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 40 micron |
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- NTN Tapered Roller Bearing Assy., 4T-32013X (32013X)
- FESTO Solenoid Coil MSFW-110-50/60-OD (MSFW-110-50/60-OD)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- Master Pneumatic Compressed Air Treatment