Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/8
Mfr # BFD60-3E4
Zoro # G005956392
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Drain Type Internal Automatic
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD60-3E4
- Zoro # G005956392
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 20 micron |
Drain Type | Internal Automatic |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 121610, 3/4in Bore, Open (RC-121610-FS)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- PARKER Valve Base, 3/4-16 SAE, Steel, 10-3 Cavity (B10-3-8T)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- Master Pneumatic Compressed Air Treatment