Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/4
Mfr # FD100-6XE4
Zoro # G605956402
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD100-6XE4
- Zoro # G605956402
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Internal Automatic |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- ENERPAC Plunger Ref (M681040)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- ARROW PNEUMATICS Midflow Regulator W/Gauge/T-Handle, 220SCFM, 3/4" (R376GT)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- Master Pneumatic Compressed Air Treatment