Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/4 BSPP
Mfr # FD380-6C3W
Zoro # G405955872
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" BSPP
- Bowl Material Plastic
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # FD380-6C3W
- Zoro # G405955872
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L100 (124L100G)
- TRITAN Radial Ball Bearing, PS, 25mm, 6205ZZ (6205 ZZ/C3 PRX)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP LONG HEX NIPPLE 6.00" (5404-L-06-06-6.0)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- PENTAIR XFlow Assembly Pneumatic Filter (7481KPBGGR 18GRH WFF4385)
- Master Pneumatic Compressor Air Filters