Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/4, BSPP
Mfr # FD380-6C1W
Zoro # G905955877
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Bowl Material Plastic
- Connection Size - Air Treatment 3/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD380-6C1W
- Zoro # G905955877
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" BSPP |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-53)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun (2646-20)
- DAYTON Motor, PSC, 1/6hp, 1075/3,277 V, Ring/Stud (7E657)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- Master Pneumatic Compressed Air Treatment