Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/4
Mfr # BFD100-6E3
Zoro # G605956396
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" NPTF
- Bowl Material Metal
- Filter Rating 40 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-6E3
- Zoro # G605956396
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Drain Type | Internal Automatic |
Bowl Material | Metal |
Filter Rating | 40 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER TEAM CYL, 10 TON 10-1/8 STROKE (C1010C)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (4K936)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- DEVILBISS AUTOMOTIVE REFINISHING HAF-404 FILTER CHANGE INDICATOR (DV190883)
- Master Pneumatic Compressor Air Filters