Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/4
Mfr # BFD100-6
Zoro # G905956423
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD100-6
- Zoro # G905956423
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5602-12-12S)
- NTN Ball Insert Brg - 1.75 In Id X 3.3465 In Od X 1.937 In W; Set Screw (UC209-112WB 1-3/4)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (160-1R X 10FT)
- MAIN FILTER Hydraulic Filter, replaces WIX D49A10GAV, Pressure Line, 10 micron, Outside-In (MF0058640)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- Master Pneumatic Compressor Air Filters