Shop All Compressor Air Filters
Master Pneumatic
AID FILTER 3/4, 5UM, YEL
Mfr # BFD380-6C1E5
Zoro # G405956367
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Drain Type Internal Automatic
- Connection Size - Air Treatment 3/4" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFD380-6C1E5
- Zoro # G405956367
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/4" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- DAYTON 5VX1080 Cogged V-Belt, 108" Outside Length, 5/8" Top Width, 1 Ribs (2L447)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5VX530)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35231-410)
- Master Pneumatic Compressor Air Filters